Check Availability
  • BALDWIN FILTERS 

    Sponge Gasket,Gasket,G472-AF

  • Item # 4ZEK7
  • Mfr. Model # G472-AF
Sponge Gasket,Gasket,G472-AF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZEK7
Mfr. Model # G472-AF
UNSPSC #31181502
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Gasket
Outside Dia. 11"
Inside Dia. 9-1/8"
Material Sponge
Height 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions