Check Availability
  • BALDWIN FILTERS 

    Railroad Fuel Element, Element Only Filter Design

  • Item # 4ZGK6
  • Mfr. Model # PF902-S
Railroad Fuel Element, Element Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGK6
Mfr. Model # PF902-S
UNSPSC #40161513
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Railroad Fuel Element
Filter Design Element Only
Description/Special Features Railroad Fuel Element
Micron Rating 45
Height 7-13/16"
Length 7-13/16"
Width 3"
Outside Dia. 3"
Inside Dia. 1-1/16"
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions