Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil/Hydraulic Filter, Length: 4-1/2", Outside Dia.: 2-29/32", Micron Rating: 18

  • Item # 4ZGK9
  • Mfr. Model # PT108-HD
Spin-On Oil/Hydraulic Filter, Length: 4-1/2", Outside Dia.: 2-29/32", Micron Rating: 18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BALDWIN FILTERSĀ® Spin-On Oil/Hydraulic Filter helps to protect your vehicle's hydraulic system, with a Mircron Rating of 18.
Show More Close
 

Technical Specifications

Item # 4ZGK9
Mfr. Model # PT108-HD
UNSPSC #40161504
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Oil/Hydraulic Filter
Filter Design Spin-On
Length 4-1/2"
Outside Dia. 2-29/32"
Micron Rating 18
Includes G147-A Included
Fluid Type - Automotive Filters Oil/Hydraulic
Description/Special Features Heavy-Duty Lube or Hydraulic Element
Inside Dia. 27/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In