Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 6-15/32", Outside Dia.: 5-1/32"

  • Item # 4ZNP1
  • Mfr. Model # P7059
Spin-On Oil Filter Element, Length: 6-15/32", Outside Dia.: 5-1/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZNP1
Mfr. Model # P7059
UNSPSC #40161504
Shipping Weight 1.5 lbs
Country of Origin China *
Item Oil Filter Element
Filter Design Spin-On
Length 6-15/32"
Outside Dia. 5-1/32"
Includes Attached, Included, (3) Copper Washers, Grommet Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 5/8" and 2-15/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In