Check Availability
  • Automotive Oil Filters
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 9-5/8", Outside Dia.: 3-15/16", Micron Rating: 9

  • Item # 4ZLY8
  • Mfr. Model # P7052
Spin-On Oil Filter Element, Length: 9-5/8", Outside Dia.: 3-15/16", Micron Rating: 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLY8
Mfr. Model # P7052
UNSPSC #40161504
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Oil Filter Element
Filter Design Spin-On
Length 9-5/8"
Outside Dia. 3-15/16"
Micron Rating 9
Includes Reinforced Center Tube, (4) Gaskets Included, Grommet Attached, End Seal Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In