Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 7-9/16", Outside Dia.: 3-15/16"

  • Item # 4ZKC1
  • Mfr. Model # P7107
Spin-On Oil Filter Element, Length: 7-9/16", Outside Dia.: 3-15/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZKC1
Mfr. Model # P7107
UNSPSC #40161504
Shipping Weight 0.8 lbs
Country of Origin Japan *
Item Oil Filter Element
Filter Design Spin-On
Length 7-9/16"
Outside Dia. 3-15/16"
Includes Reinforced Center Tube, (3) Gaskets Included, Gasket Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 5/8" and 1-23/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In