Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 6-1/16", Outside Dia.: 3-25/32"

  • Item # 4ZJW4
  • Mfr. Model # P7104
Spin-On Oil Filter Element, Length: 6-1/16", Outside Dia.: 3-25/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJW4
Mfr. Model # P7104
UNSPSC #40161504
Shipping Weight 0.75 lbs
Country of Origin Japan *
Item Oil Filter Element
Filter Design Spin-On
Length 6-1/16"
Outside Dia. 3-25/32"
Includes (4) Gaskets Included, Gasket Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 19/32" and 1-23/32"
* This product's country of origin is subject to change

Compliance and Restrictions