Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 5-1/16", Outside Dia.: 4-17/32", Micron Rating: 20

  • Item # 4ZJV9
  • Mfr. Model # P203
Spin-On Oil Filter Element, Length: 5-1/16", Outside Dia.: 4-17/32", Micron Rating: 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJV9
Mfr. Model # P203
UNSPSC #40161504
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Oil Filter Element
Filter Design Spin-On
Length 5-1/16"
Outside Dia. 4-17/32"
Micron Rating 20
Includes Reinforced Center Tube, Grommet Attached, End Seal Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Full-Flow Lube Element
Inside Dia. 1/2" and 2-9/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In