Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 8-17/32", Outside Dia.: 4-7/16"

  • Item # 4ZJC2
  • Mfr. Model # P7330
Spin-On Oil Filter Element, Length: 8-17/32", Outside Dia.: 4-7/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJC2
Mfr. Model # P7330
UNSPSC #40161504
Shipping Weight 0.65 lbs
Country of Origin Cyprus *
Item Oil Filter Element
Filter Design Spin-On
Length 8-17/32"
Outside Dia. 4-7/16"
Includes O-Ring Included, (2) Gaskets Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 2-19/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In