Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 4-13/32", Outside Dia.: 3-23/32", Micron Rating: 18

  • Item # 4ZHE1
  • Mfr. Model # PT151
Spin-On Oil Filter Element, Length: 4-13/32", Outside Dia.: 3-23/32", Micron Rating: 18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHE1
Mfr. Model # PT151
UNSPSC #40161504
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Oil Filter Element
Filter Design Spin-On
Length 4-13/32"
Outside Dia. 3-23/32"
Micron Rating 18
Includes Bail Handle, G123 Gasket Included, (2) Grommet Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Full-Flow Lube Element with Bail Handle
Inside Dia. 9/16"
* This product's country of origin is subject to change

Compliance and Restrictions