Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 4-1/16", Outside Dia.: 3-5/16", Micron Rating: 18

  • Item # 4ZGK2
  • Mfr. Model # P81
Spin-On Oil Filter Element, Length: 4-1/16", Outside Dia.: 3-5/16", Micron Rating: 18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZGK2
Mfr. Model # P81
UNSPSC #40161504
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Oil Filter Element
Filter Design Spin-On
Length 4-1/16"
Outside Dia. 3-5/16"
Micron Rating 18
Includes G106 Included
Fluid Type - Automotive Filters Oil
Description/Special Features Shunt-Type Lube Element
Inside Dia. 15/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In