Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 6-31/32", Outside Dia.: 3-1/4"

  • Item # 4ZFY2
  • Mfr. Model # P7196
Spin-On Oil Filter Element, Length: 6-31/32", Outside Dia.: 3-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFY2
Mfr. Model # P7196
UNSPSC #40161504
Shipping Weight 0.4 lbs
Country of Origin Spain *
Item Oil Filter Element
Filter Design Spin-On
Length 6-31/32"
Outside Dia. 3-1/4"
Includes (3) O-Rings Included, (2) Grommets Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 1-7/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In