Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 4-1/32", Outside Dia.: 2-17/32"

  • Item # 4ZEN4
  • Mfr. Model # P7426
Spin-On Oil Filter Element, Length: 4-1/32", Outside Dia.: 2-17/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZEN4
Mfr. Model # P7426
UNSPSC #40161504
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Oil Filter Element
Filter Design Spin-On
Length 4-1/32"
Outside Dia. 2-17/32"
Includes (3) O-Rings, Copper Washer Included
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 31/32"
* This product's country of origin is subject to change

Compliance and Restrictions