Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 5-3/32", Outside Dia.: 2-7/8", Micron Rating: 23

  • Item # 4ZEL8
  • Mfr. Model # P7400
Spin-On Oil Filter Element, Length: 5-3/32", Outside Dia.: 2-7/8", Micron Rating: 23
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZEL8
Mfr. Model # P7400
UNSPSC #40161504
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Oil Filter Element
Filter Design Spin-On
Length 5-3/32"
Outside Dia. 2-7/8"
Micron Rating 23
Includes (2) O-Rings Included, (2) Gaskets Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 1-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions