Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 6-9/32", Outside Dia.: 2-7/16"

  • Item # 4ZEL4
  • Mfr. Model # P1419
Spin-On Oil Filter Element, Length: 6-9/32", Outside Dia.: 2-7/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZEL4
Mfr. Model # P1419
UNSPSC #40161504
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Oil Filter Element
Filter Design Spin-On
Length 6-9/32"
Outside Dia. 2-7/16"
Includes O-Ring, Gasket Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 27/32"
* This product's country of origin is subject to change

Compliance and Restrictions