Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 10-1/4", Outside Dia.: 4-1/4"

  • Item # 48XH52
  • Mfr. Model # P40008
Spin-On Oil Filter Element, Length: 10-1/4", Outside Dia.: 4-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XH52
Mfr. Model # P40008
UNSPSC #40161504
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Oil Filter Element
Filter Design Spin-On
Length 10-1/4"
Outside Dia. 4-1/4"
Includes Offset By-Pass Pin, (2) O-Ring
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
* This product's country of origin is subject to change

Compliance and Restrictions