Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter Element, Length: 8-31/32", Outside Dia.: 3-1/8", Micron Rating: 23

  • Item # 2NUP4
  • Mfr. Model # PT93
Spin-On Oil Filter Element, Length: 8-31/32", Outside Dia.: 3-1/8", Micron Rating: 23
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUP4
Mfr. Model # PT93
UNSPSC #40161504
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Oil Filter Element
Filter Design Spin-On
Length 8-31/32"
Outside Dia. 3-1/8"
Micron Rating 23
Includes Reinforced Center Tube
Fluid Type - Automotive Filters Oil
Description/Special Features Full-Flow Lube or Hydraulic Element
Inside Dia. 1-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions