Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 5-3/8", Outside Dia.: 3-11/16", Micron Rating: 5

  • Item # 5ECT6
  • Mfr. Model # B7351-MPG
Spin-On Oil Filter, Length: 5-3/8", Outside Dia.: 3-11/16", Micron Rating: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECT6
Mfr. Model # B7351-MPG
UNSPSC #40161504
Shipping Weight 1.24 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 1"
Length 5-3/8"
Outside Dia. 3-11/16"
Micron Rating 5
Includes I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Maximum Performance Glass Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions