Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 18", Outside Dia.: 6-3/16"

  • Item # 4ZUN6
  • Mfr. Model # V415-B
Spin-On Oil Filter, Length: 18", Outside Dia.: 6-3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZUN6
Mfr. Model # V415-B
UNSPSC #40161504
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Length 18"
Outside Dia. 6-3/16"
Fluid Type - Automotive Filters Oil
Description/Special Features Vac-Cel By-Pass Lube Sock
Inside Dia. 2-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In