Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 15-1/2", Outside Dia.: 6-3/16"

  • Item # 4ZTP3
  • Mfr. Model # V414-FF
Spin-On Oil Filter, Length: 15-1/2", Outside Dia.: 6-3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZTP3
Mfr. Model # V414-FF
UNSPSC #40161504
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Length 15-1/2"
Outside Dia. 6-3/16"
Fluid Type - Automotive Filters Oil
Description/Special Features Vac-Cel Dual-Stage Full-Flow Lube Sock
Inside Dia. 2-7/32"
* This product's country of origin is subject to change

Compliance and Restrictions