Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 4-7/16", Outside Dia.: 3-11/16", Micron Rating: 18

  • Item # 4ZLD3
  • Mfr. Model # B7424
Spin-On Oil Filter, Length: 4-7/16", Outside Dia.: 3-11/16", Micron Rating: 18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLD3
Mfr. Model # B7424
UNSPSC #40161504
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 1"
Length 4-7/16"
Outside Dia. 3-11/16"
Micron Rating 18
Includes Anti-Drainback Valve, 20 PSID By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions