Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 3-21/32", Outside Dia.: 3-1/8"

  • Item # 4ZJJ3
  • Mfr. Model # B7434
Spin-On Oil Filter, Length: 3-21/32", Outside Dia.: 3-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJJ3
Mfr. Model # B7434
UNSPSC #40161504
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 3/4"
Length 3-21/32"
Outside Dia. 3-1/8"
Includes 17 PSID By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Chrome Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions