Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 2-7/8", Outside Dia.: 3-1/8"

  • Item # 4ZJJ2
  • Mfr. Model # B7429
Spin-On Oil Filter, Length: 2-7/8", Outside Dia.: 3-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJJ2
Mfr. Model # B7429
UNSPSC #40161504
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M20 x 1.5mm
Length 2-7/8"
Outside Dia. 3-1/8"
Includes Anti-Drainback Valve, 17 PSID By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms