Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 10-9/32", Outside Dia.: 4-1/4"

  • Item # 4EPX4
  • Mfr. Model # B7637
Spin-On Oil Filter, Length: 10-9/32", Outside Dia.: 4-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EPX4
Mfr. Model # B7637
UNSPSC #40161504
Shipping Weight 2.8 lbs
Country of Origin Germany *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 1-1/8"
Length 10-9/32"
Outside Dia. 4-1/4"
Includes I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions