Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 10-3/8", Outside Dia.: 4-5/16"

  • Item # 4CTV8
  • Mfr. Model # BD7168
Spin-On Oil Filter, Length: 10-3/8", Outside Dia.: 4-5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CTV8
Mfr. Model # BD7168
UNSPSC #40161504
Shipping Weight 3.4 lbs
Country of Origin Indonesia *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M30 x 2.0mm
Length 10-3/8"
Outside Dia. 4-5/16"
Includes Anti-Drainback Valve, 23 PSID By-Pass Valve, Gasket Included, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Dual-Flow Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms