Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 11-13/32", Outside Dia.: 4-21/32", Micron Rating: 5

  • Item # 49T336
  • Mfr. Model # BD7504
Spin-On Oil Filter, Length: 11-13/32", Outside Dia.: 4-21/32", Micron Rating: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T336
Mfr. Model # BD7504
UNSPSC #40161504
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 2-1/4"
Length 11-13/32"
Outside Dia. 4-21/32"
Micron Rating 5
Includes I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features High Velocity Dual-Flow Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions