Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 6-3/32", Outside Dia.: 3-15/16"

  • Item # 45KL97
  • Mfr. Model # P40012
Spin-On Oil Filter, Length: 6-3/32", Outside Dia.: 3-15/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KL97
Mfr. Model # P40012
UNSPSC #40161504
Shipping Weight 0.833 lbs
Country of Origin Mexico *
Item Oil Filter
Filter Design Spin-On
Length 6-3/32"
Outside Dia. 3-15/16"
Includes Gasket Included
Fluid Type - Automotive Filters Oil
Description/Special Features By-Pass Lube Element with Lift Tab
* This product's country of origin is subject to change

Compliance and Restrictions