Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 2-13/16", Outside Dia.: 2-25/32"

  • Item # 45KL55
  • Mfr. Model # B40000
Spin-On Oil Filter, Length: 2-13/16", Outside Dia.: 2-25/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KL55
Mfr. Model # B40000
UNSPSC #40161504
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M18 x 1.5mm
Length 2-13/16"
Outside Dia. 2-25/32"
Includes Anti-Drainback Valve, Drain, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions