Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 10-13/32", Outside Dia.: 4-5/8"

  • Item # 454W86
  • Mfr. Model # B40053
Spin-On Oil Filter, Length: 10-13/32", Outside Dia.: 4-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454W86
Mfr. Model # B40053
UNSPSC #40161504
Shipping Weight 3.067 lbs
Country of Origin Mexico *
Item Oil Filter
Filter Design Spin-On
Length 10-13/32"
Outside Dia. 4-5/8"
Includes I. Gasket
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions