Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 3-7/8", Outside Dia.: 3-11/16", Micron Rating: 9.8

  • Item # 3XUJ7
  • Mfr. Model # BT338
Spin-On Oil Filter, Length: 3-7/8", Outside Dia.: 3-11/16", Micron Rating: 9.8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XUJ7
Mfr. Model # BT338
UNSPSC #40161504
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M18 x 1.5mm
Length 3-7/8"
Outside Dia. 3-11/16"
Micron Rating 9.8
Includes Integral Post Seal, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features By-Pass Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions