Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 4-3/4", Outside Dia.: 4-1/4", Micron Rating: 23

  • Item # 3XUF1
  • Mfr. Model # B7189
Spin-On Oil Filter, Length: 4-3/4", Outside Dia.: 4-1/4", Micron Rating: 23
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XUF1
Mfr. Model # B7189
UNSPSC #40161504
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M20 x 1.5mm
Length 4-3/4"
Outside Dia. 4-1/4"
Micron Rating 23
Includes Anti-Drainback Valve, 20 PSID By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions