Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 8-7/8", Outside Dia.: 5-3/8", Micron Rating: 23

  • Item # 3XUE9
  • Mfr. Model # B7182
Spin-On Oil Filter, Length: 8-7/8", Outside Dia.: 5-3/8", Micron Rating: 23
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XUE9
Mfr. Model # B7182
UNSPSC #40161504
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 1-1/2"
Length 8-7/8"
Outside Dia. 5-3/8"
Micron Rating 23
Includes 35 PSID By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms