Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 5-7/8", Outside Dia.: 4-1/4", Micron Rating: 15

  • Item # 3XUD8
  • Mfr. Model # B7124
Spin-On Oil Filter, Length: 5-7/8", Outside Dia.: 4-1/4", Micron Rating: 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XUD8
Mfr. Model # B7124
UNSPSC #40161504
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 5/8"
Length 5-7/8"
Outside Dia. 4-1/4"
Micron Rating 15
Includes I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features By-Pass Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions