Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 5-3/8", Outside Dia.: 3-11/16", Micron Rating: 23

  • Item # 3XTZ9
  • Mfr. Model # B336
Spin-On Oil Filter, Length: 5-3/8", Outside Dia.: 3-11/16", Micron Rating: 23
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XTZ9
Mfr. Model # B336
UNSPSC #40161504
Shipping Weight 1.19 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 3/4"
Length 5-3/8"
Outside Dia. 3-11/16"
Micron Rating 23
Includes Anti-Drainback Valve, 14 PSID By-Pass Valve, Standpipe, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions