Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 4-13/16", Outside Dia.: 3", Micron Rating: 9.8

  • Item # 3XTZ3
  • Mfr. Model # B247
Spin-On Oil Filter, Length: 4-13/16", Outside Dia.: 3", Micron Rating: 9.8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XTZ3
Mfr. Model # B247
UNSPSC #40161504
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M20 x 1.5mm
Length 4-13/16"
Outside Dia. 3"
Micron Rating 9.8
Includes Anti-Drainback Valve, 8 PSID By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Full-Flow Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In