Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 3-3/16", Outside Dia.: 4-1/4", Micron Rating: 23

  • Item # 3XTY8
  • Mfr. Model # B201-S
Spin-On Oil Filter, Length: 3-3/16", Outside Dia.: 4-1/4", Micron Rating: 23
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XTY8
Mfr. Model # B201-S
UNSPSC #40161504
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M20 x 1.5mm
Length 3-3/16"
Outside Dia. 4-1/4"
Micron Rating 23
Includes I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features By-Pass Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In