Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 1-7/16", Outside Dia.: 1-9/16"

  • Item # 36VX05
  • Mfr. Model # P9603
Spin-On Oil Filter, Length: 1-7/16", Outside Dia.: 1-9/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VX05
Mfr. Model # P9603
UNSPSC #40161504
Shipping Weight 0.09 lbs
Country of Origin India *
Item Oil Filter
Filter Design Spin-On
Length 1-7/16"
Outside Dia. 1-9/16"
Includes 25 PSID By-Pass Valve
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
* This product's country of origin is subject to change

Compliance and Restrictions