Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 9-15/16", Outside Dia.: 4-21/32", Micron Rating: 5

  • Item # 2NUY1
  • Mfr. Model # B95MPG
Spin-On Oil Filter, Length: 9-15/16", Outside Dia.: 4-21/32", Micron Rating: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUY1
Mfr. Model # B95MPG
UNSPSC #40161504
Shipping Weight 2.91 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 1-1/2"
Length 9-15/16"
Outside Dia. 4-21/32"
Micron Rating 5
Includes Integral Post Seal, I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Maximum Performance Glass Full-Flow Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions