Check Availability
  • BALDWIN FILTERS 

    Spin-On Oil Filter, Length: 7-3/8", Outside Dia.: 4-1/4", Micron Rating: 9.8

  • Item # 2NUH2
  • Mfr. Model # B128
Spin-On Oil Filter, Length: 7-3/8", Outside Dia.: 4-1/4", Micron Rating: 9.8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUH2
Mfr. Model # B128
UNSPSC #40161504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 3/4"
Length 7-3/8"
Outside Dia. 4-1/4"
Micron Rating 9.8
Includes I. Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features By-Pass Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions