Check Availability
  • BALDWIN FILTERS 

    Spin-On Lube Element, Length: 8-3/16", Outside Dia.: 3-1/2"

  • Item # 49AZ88
  • Mfr. Model # P40003
Spin-On Lube Element, Length: 8-3/16", Outside Dia.: 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AZ88
Mfr. Model # P40003
UNSPSC #40161504
Shipping Weight 0.492 lbs
Country of Origin USA *
Item Lube Element
Filter Design Spin-On
Length 8-3/16"
Outside Dia. 3-1/2"
Includes O-Ring Included
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
* This product's country of origin is subject to change

Compliance and Restrictions