Check Availability
  • BALDWIN FILTERS 

    Hydraulic Filter Base

  • Item # 4ZRN9
  • Mfr. Model # OB1316
Hydraulic Filter Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZRN9
Mfr. Model # OB1316
UNSPSC #40161515
Shipping Weight 2.2 lbs
Country of Origin India *
Item Hydraulic Filter Base
Length 5-5/16"
Outside Dia. 5-13/32"
Inlet 1-5/8-12 SAE
Outlet 1 5/8-12" SAE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms