Check Availability
  • BALDWIN FILTERS 

    Hydraulic Filter

  • Item # 45VG90
  • Mfr. Model # PT23201-MPG
Hydraulic Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VG90
Mfr. Model # PT23201-MPG
UNSPSC #40161515
Shipping Weight 1.05 lbs
Country of Origin Italy *
Item Hydraulic Filter
Filter Rating (Microns) 10
Filter Media Fiberglass
Max. Temp. (F) 248
Seal NBR
Max. Pressure (PSI) 145
Application For Use With Petroleum Based Fluids
* This product's country of origin is subject to change

Compliance and Restrictions