Check Availability
  • BALDWIN FILTERS 

    Hydraulic Filter

  • Item # 45VG83
  • Mfr. Model # PT23209-MPG
Hydraulic Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VG83
Mfr. Model # PT23209-MPG
UNSPSC #40161515
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Hydraulic Filter
Filter Rating (Microns) 10
Filter Media Fiberglass
Max. Flow GPM 100
Max. Temp. (F) 248
Seal NBR
Max. Pressure (PSI) 72
Application For Use With Petroleum Based Fluids
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In