Check Availability
  • BALDWIN FILTERS 

    Hydraulic Filter

  • Item # 45VG63
  • Mfr. Model # PT23185
Hydraulic Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VG63
Mfr. Model # PT23185
UNSPSC #40161515
Shipping Weight 2.35 lbs
Country of Origin Italy *
Item Hydraulic Filter
Filter Rating (Microns) 125
Filter Media Cellulose
Max. Flow GPM 158
Max. Temp. (F) 248
Seal NBR
Max. Pressure (PSI) 145
Application For Use With Petroleum Based Fluids
* This product's country of origin is subject to change

Compliance and Restrictions