Check Availability
  • BALDWIN FILTERS 

    Hydraulic Filter

  • Item # 45VG62
  • Mfr. Model # PT23170
Hydraulic Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VG62
Mfr. Model # PT23170
UNSPSC #40161515
Shipping Weight 2.7 lbs
Country of Origin Italy *
Item Hydraulic Filter
Filter Rating (Microns) 3
Filter Media Impregnated Paper
Max. Temp. (F) 248
Max. Pressure (PSI) 50
Application For Use With Petroleum Based Fluids
* This product's country of origin is subject to change

Compliance and Restrictions