Check Availability
  • BALDWIN FILTERS 

    Fuel/Water Separator, Spin-On Filter Design

  • Item # 40LK66
  • Mfr. Model # BF1278-O
Fuel/Water Separator, Spin-On Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuel/water separator can help separate water from fuel to protect components from the loss of fuel lubrication and fuel flow stoppage at cold temperatures.
Show More Close
 

Technical Specifications

Item # 40LK66
Mfr. Model # BF1278-O
UNSPSC #40161513
Shipping Weight 1.213 lbs
Country of Origin China *
Item Fuel/Water Separator
Filter Design Spin-On
Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
Height 4-1/8"
Length 4-1/8"
Outside Dia. 3-11/16"
Includes Open Port, Integral Post Seal, Port Thread: M80 x 2.5, I. Gasket, (2) Gaskets Included
* This product's country of origin is subject to change

Compliance and Restrictions