Check Availability
  • BALDWIN FILTERS 

    Fuel Filter Element, Can-Type Filter Design

  • Item # 52AZ70
  • Mfr. Model # BF46040-D
Fuel Filter Element, Can-Type Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52AZ70
Mfr. Model # BF46040-D
UNSPSC #40161513
Shipping Weight 0.562 lbs
Country of Origin USA *
Item Fuel Filter Element
Filter Fuel Type Diesel
Filter Design Can-Type
Description/Special Features Heavy-Duty
Micron Rating 20
Height 5-13/32"
Length 5-13/32"
Width 3-1/8"
Outside Dia. 3-1/8"
Inside Dia. 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close