Check Availability
  • BALDWIN FILTERS 

    Fuel Filter, Can-Type Filter Design

  • Item # 4CTU7
  • Mfr. Model # BF7871
Fuel Filter, Can-Type Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CTU7
Mfr. Model # BF7871
UNSPSC #40161513
Shipping Weight 0.571 lbs
Country of Origin Czech Republic *
Item Fuel Filter
Filter Design Can-Type
Description/Special Features Can-Type Fuel Filter
Height 2-25/32"
Length 2-25/32"
Width 3-15/32"
Outside Dia. 3-15/32"
Inside Dia. 29/32" and 1-9/32"
Includes (2) Gaskets Included; O-Ring Included
* This product's country of origin is subject to change

Compliance and Restrictions