Check Availability
  • BALDWIN FILTERS 

    Fuel Filter, Can-Type Filter Design

  • Item # 417D27
  • Mfr. Model # BF46078-D
Fuel Filter, Can-Type Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 417D27
Mfr. Model # BF46078-D
UNSPSC #40161513
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Fuel Filter
Filter Fuel Type Biodiesel, Diesel
Filter Design Can-Type
Description/Special Features Primary Fuel Element
Height 5-9/32"
Length 5-9/32"
Width 3-1/8"
Outside Dia. 3-1/8"
Includes Drain, Grommet Attached, Tab Keys
For Use With Ingersoll-Rand Compressors
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close