Check Availability
  • BALDWIN FILTERS 

    Fuel Filter

  • Item # 34NN48
  • Mfr. Model # BF9915
Fuel Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuel filter can help protect engines and fuel system components from the damaging effects of contaminants such as water, fungus and bacteria, precipitates, particulates, and wax.
Show More Close
 

Technical Specifications

Item # 34NN48
Mfr. Model # BF9915
UNSPSC #40161505
Shipping Weight 0.57 lbs
Country of Origin Taiwan *
Item Fuel Filter
Description/Special Features Fuel Element
Height 2-13/16"
Length 3-39/64"
Width 3-39/64"
Outside Dia. 3-7/16"
* This product's country of origin is subject to change

Compliance and Restrictions